Motion
48-00-5784

MILWAUKEE TOOL
48-00-5784

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Standard/Straight Back, TPI: 18, 1/2 in Shank Size, 6 in Long
MI ITEM #02935259
MFR #48-00-5784
Price$21.66/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5784

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Standard/Straight Back, TPI: 18, 1/2 in Shank Size, 6 in Long
MI ITEM #02935259
MFR #48-00-5784

Mfr description
48-00-5784 6" TORCH BLADE
  • Optimized tooth design for speed and durability
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.66/bx

Specifications

Dimensions

  • Length
    6.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.1875 in
  • Weight
    0.30 lbs
  • Width
    1.0 in

Details

  • Additional Details
    SUPER SAWZALL® blades are made with Matrix II high speed steel teeth containing 8 percent cobalt to keep a sharper tooth edge longer. The tough bi-metal design allows faster cutting, longer life blades that can bend without shattering. Milwaukee designs and manufactures SAWZALL® blades for the toughest professional applications. Materials, tooth configuration and heat treating are designed to maximize performance in specific cutting applications. Durable, long life blades are the goal of every blade we make. This blade has a 1/2 in. universal tang that fits all SAWZALL®s and standard competitive saws. Includes fifty individual blades.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242083084
  • Number Of Teeth
    108
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Shape Design
    Standard/Straight Back
  • Tpi
    18
  • UPC_NO
    045242083084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)