Motion
48-00-5788

MILWAUKEE TOOL
48-00-5788

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Standard/Straight Back, TPI: 18, 1/2 in Shank Size, 9 in Long
Mi Item #02935260
MFR #48-00-5788
Price$24.38/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5788

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Standard/Straight Back, TPI: 18, 1/2 in Shank Size, 9 in Long
Mi Item #02935260
MFR #48-00-5788

Mfr description
48-00-5788 9" TORCH BLADE
  • Optimized tooth design for speed and durability
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.38/bx

Specifications

Dimensions

  • Length
    9.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.042 in
  • Weight
    0.55 lbs
  • Width
    1.0 in

Details

  • Additional Details
    Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242083091
  • Number Of Teeth
    18
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Shape Design
    Standard/Straight Back
  • Tpi
    18
  • UPC_NO
    045242083091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)