Motion
CSW28-125-2RS-T

ROLLON CORP
CSW28-125-2RS-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 28 mm, Overall Length: 125 mm
MI ITEM #02935269
MFR #CSW28-125-2RS-T
Price$404.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW28-125-2RS-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 28 mm, Overall Length: 125 mm
MI ITEM #02935269
MFR #CSW28-125-2RS-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$404.51/each

Specifications

Dimensions

  • Nominal Diameter
    28 mm
  • Overall Length
    125 mm
  • Weight
    0.528 lb

Details

  • Acceleration
    15 m/s²
  • Axial Static Load Capacity
    900 N
  • Dynamic Load Capacity
    5065 N
  • Measurement Standard
    Metric
  • Moment Capacity
    11.5 N-m, 29 N-m, 81.7 N-m
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    2580 N
  • Rail Style
    Compact Rail
  • Speed
    5 m/s

Overview

Mfr description
CSW28-125-2RS-T, 5 RLR SLIDER, SEALED
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought