Motion
NUE43
Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: mm
Mi Item #02935271
MFR #NUE43
Price$262.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 43 mm, Overall Length: mm
Mi Item #02935271
MFR #NUE43

Mfr description
NUE43 ROLLON BEARING
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.98/each

Specifications

Dimensions

  • Nominal Diameter
    43 mm
  • Overall Length
    mm
  • Weight
    0.847 lb

Details

  • Acceleration
    15 m/s²
  • Axial Static Load Capacity
    0 N
  • Dynamic Load Capacity
    12280 N
  • Measurement Standard
    Metric
  • Moment Capacity
    0 N-m, 104.5 N-m
  • Package Quantity
    1
  • Radial Static Load Capacity
    5500 N
  • Rail Style
    Compact Rail
  • Speed
    7 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)