Specifications
Details
- Dispenser MaterialAluminum
- Dispensing MethodCrank Handle
- Earplug Capacity500 Pairs
- Earplugs Included Or NotNot Included
- Mount TypeWall
- Product LineLeight
- TypeDispenser Base
- UPC_NO033552003342
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)