Motion
MXM-1-D
Max Uncorded Earplug - Uncorded, Yes, 33 dB, Red Plug Color
MI ITEM #02935534
MFR #MXM-1-D
Price$0.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Max Uncorded Earplug - Uncorded, Yes, 33 dB, Red Plug Color
MI ITEM #02935534
MFR #MXM-1-D

Mfr description
MXM-1-D UNCORDED 33NRR EAR PLUG
  • Bell shape delivers maximum in-ear comfort
  • Contoured design easier to insert, resists tendency to back out of ear canal
  • Polyurethane foam enhances comfort, especially for long-term wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    No Roll
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    500
  • Plug Color
    Red
  • Plug Material
    Soft Foam
  • Plug Shape
    Bell
  • Product Line
    Max
  • Standards Met
    ANSI S3.19-1974 Tested
  • Style
    Uncorded
  • UPC_NO
    033552003717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)