Motion
205670

ANSELL
205670

HyFlex® Multipurpose Light Duty Gloves - 2X-Large Size, Polyurethane Coated, Knit Wrist Cuff
MI ITEM #02935595
MFR #205670
Price$4.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205670

HyFlex® Multipurpose Light Duty Gloves - 2X-Large Size, Polyurethane Coated, Knit Wrist Cuff
MI ITEM #02935595
MFR #205670

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.58/pr

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Nylon Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Material Type
    Synthetic
  • Product Line
    Hyflex
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    ANSI/ISEA Cut Resistance Level 0, EN388 3131
  • UPC_NO
    20076490007571

Overview

Mfr description
205670 HYFLEX 11600 BLACK SIZE 11,0
  • Stretch nylon liner and polyurethane coating offer tactile sensitivity
  • Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivity
  • Offered in white for dirt sensitive application or in black for environments that present some level of dirt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought