Specifications
Dimensions
- End 1 Size0.500 in
- Height0.880 in
- Inside Diameter0.320 in
- Length3.560 in
- Outside Diameter0.880 in
- Overall Length3.560 in
- Weight3.35 oz
- Width0.880 in
Details
- Adapter TypeHose Fittings
- End 1 Thread3/4-16
- MaterialCarbon steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)