Overview
Mfr description
FJ5985-0808S FITTING
Specifications
- Adapter Type90° Elbow
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Hose Inside Diameter1/2 in
- MaterialSteel
- End 1 Size1/2 in
- End 1 Thread3/4–16
- End 1 StyleMale ORS® Compression
- End 2 Size1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data