Specifications
Dimensions
- End 1 Size0.625 in
- Height1.890 in
- Inside Diameter0.370 in
- Length4.220 in
- Outside Diameter1.250 in
- Overall Length4.220 in
- Weight3.35 oz
- Width1.060 in
Details
- Adapter TypeHose Fittings
- End 1 Thread7/8-14
- MaterialCarbon steel
Overview
Mfr description
FJ5985-1010S FITTING
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production