Specifications
Dimensions
- Drive Size3/8 in
- Overall Length17 in
- Weight3.44 lbs
Details
- Accuracy±6 % - CCW
- Direction Of OperationBoth
- MaterialSteel
- Ratcheting HeadRatchet
- Scale Graduations0.5 ft-lbs
- Scale MeasurementImperial
- Torque Range (ft-lbs)20 to 100 ft-lbs
- Torque Range (in-lbs)240 to 1200 in-lbs
- Torque Range (N-m)27.2 to 136 N-m
- UPC_NO662679135973
- Wrench TypeMicrometer
Overview
Mfr description
J6012C TW 3/8DR 20-100F LBS