Motion
J6014MC
Torque Wrench - Micrometer, 1/2 in Drive, 51.6 to 258.1 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
MI ITEM #02935866
MFR #J6014MC
Price$460.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 1/2 in Drive, 51.6 to 258.1 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
MI ITEM #02935866
MFR #J6014MC

Mfr description
J6014MC TW 1/2DR 70-350 NM ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.95/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    27-1/8 in
  • Weight
    5.87 lbs

Details

  • Accuracy
    ±6 % - CCW
  • Direction Of Operation
    Both
  • Material
    Steel
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    1 N-m
  • Scale Measurement
    Metric
  • Torque Range (ft-lbs)
    51.6 to 258.1 ft-lbs
  • Torque Range (in-lbs)
    619.2 to 3097.2 in-lbs
  • Torque Range (N-m)
    70.2 to 351 N-m
  • UPC_NO
    662679135997
  • Wrench Type
    Micrometer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)