Motion
J6016NMC

PROTO TOOLS
J6016NMC

Torque Wrench - Micrometer, 1/2 in Drive, 29.5 to 147.5 ft-lbs, CW ±3 %, CCW ±6 % Accuracy, Length: 21-1/2 in
MI ITEM #02935870
MFR #J6016NMC
Price$421.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6016NMC

Torque Wrench - Micrometer, 1/2 in Drive, 29.5 to 147.5 ft-lbs, CW ±3 %, CCW ±6 % Accuracy, Length: 21-1/2 in
MI ITEM #02935870
MFR #J6016NMC

Mfr description
J6016NMC TW1/2DR 40-200M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.17/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    21-1/2 in
  • Single Part Length
    21.5000 in, 546.10 mm
  • Tool Weight
    5 lbs, 2.27 kg
  • Weight
    4.80 lbs

Details

  • Accuracy
    CCW ±6 %, CW ±3 %
  • Additional Information
    Application: Industrial, Calibration Direction: Clockwise and Counter Clockwise, General Industry, Heavy Equipment, Maintenance
  • Description
    Micrometer Adjustable Torque Wrench.
  • Direction Of Operation
    Both
  • Drive Shape
    Square
  • Features
    Manual Loading Calibration, Micrometer Adjustable, Ratcheting
  • Head Style
    Fixed
  • Material
    Steel
  • Maximum Torque
    147.5, 200 N-m
  • Minimum Torque
    29.5, 40 N-m
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    1 N-m
  • Scale Measurement
    Metric
  • Tool Type
    Micrometer
  • Torque Range (ft-lbs)
    29.5 to 147.5 ft-lbs
  • Torque Range (in-lbs)
    354 to 1770 in-lbs
  • Torque Range (N-m)
    40.1 to 200.6 N-m
  • UPC_NO
    662679136031
  • Wrench Type
    Micrometer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)