Motion
AR20-N02BE-1Z

SMC CORP OF AMERICA
AR20-N02BE-1Z

Standard Air Regulator - NPT 0.2500 Port, 2.9 to 29 psi
MI ITEM #02936119
MFR #AR20-N02BE-1Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR20-N02BE-1Z

Standard Air Regulator - NPT 0.2500 Port, 2.9 to 29 psi
MI ITEM #02936119
MFR #AR20-N02BE-1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR20N02BE1Z

Specifications

  • Port Size
    1/4 NPT
  • Set Pressure Range
    2.9 to 29 psi
  • Maximum Set Pressure
    29 psi
  • Included Options
    Bracket, Square Embedded Pressure Gauge with Limit Indicator, Name Plate, Pressure Gauge - psi, °F
  • Fluid Comp
    Air
  • Body Size
    20
  • Thread Standard
    NPT
  • Weight
    0.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text