Motion
KMT 9

SKF
KMT 9

KMT Series Bearing Lock Nut - M45x1.5 mm Thread Size, 70 mm OD, 64 mm Face Dia., 22 mm Width, Steel Material
Mi Item #02936285
MFR #KMT 9
Price$327.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 9

KMT Series Bearing Lock Nut - M45x1.5 mm Thread Size, 70 mm OD, 64 mm Face Dia., 22 mm Width, Steel Material
Mi Item #02936285
MFR #KMT 9

Mfr description
KMT9 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.27/each

Specifications

Dimensions

  • Axial Load
    240 kN;53 954 lbf
  • Bore Diameter
    45 mm
  • Face Diameter  
    64 mm
  • Outside Diameter  
    70 mm
  • Overall Width
    22 mm
  • Thread Size  
    M45x1.5 mm
  • Weight
    0.79 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577294951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)