Motion
1940338  OIL SEAL

FALK
1940338 OIL SEAL

1940338 Oil Seal - Series: Ultramite, 85 mm Shaft Dia., 130 mm OD
MI ITEM #02936309
MFR #1940338 OIL SEAL
List Price$262.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940338 OIL SEAL

1940338 Oil Seal - Series: Ultramite, 85 mm Shaft Dia., 130 mm OD
MI ITEM #02936309
MFR #1940338 OIL SEAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.53/each for your price

Overview

Mfr description
09UC OIL SEAL,HS NITRILE 85 X 130 X 12MM

Specifications

  • Series
    Ultramite
  • Outside Diameter
    130 mm
  • Shaft Diameter
    85 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934034626
  • UPC_NO
    782934034626
  • Weight
    0.44 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text