Motion
H313
Adapter_Sleeve - 60 mm Bore Dia., 85 mm Overall Length
MI ITEM #02936365
MFR #H313
Your Price$106.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 60 mm Bore Dia., 85 mm Overall Length
MI ITEM #02936365
MFR #H313

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$106.96/each(List $123.00)

Overview

Mfr description
H313 TAPER SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    60 mm
  • Overall Length
  • Overall Width
    85 mm
  • Taper
    1:12
  • Outside Diameter
    60 mm
  • Lock Nut Outside Diameter
    85 mm
  • Harmonization Code
    8483903000
  • Measurement Standard
    Metric
  • Country of Origin
    CH
  • Series
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176580413
  • UPC_NO
    029176580413
  • Weight
    0.45 kg
  • Overall Height
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text