Motion
GSS479Y-G

BOSTON GEAR
GSS479Y-G

Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 36 Teeth, Plain Bore, 0.1200 in Face Width
Mi Item #02936495
MFR #GSS479Y-G
Price$239.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
GSS479Y-G

Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 36 Teeth, Plain Bore, 0.1200 in Face Width
Mi Item #02936495
MFR #GSS479Y-G

Mfr description
49991 GSS479Y-G
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.84/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    48
  • Face Width
    0.1200 in
  • Gear Overall Width
    0.3120 in | 0.3120 in
  • Hub Diameter
    0.4400 in
  • Hub Projection
    0.1900 in
  • Mounting Distance
    0.4380 in
  • Outside Diameter
    0.7500 in
  • Overall Width
    0.3120 in | 0.3120 in
  • Pitch Diameter
    0.7500 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    15.50 lbs

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Bevel Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711499917
  • Material
    Stainless Steel
  • Mating Gear
    GSS479Y-P
  • Number Of Teeth
    36
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Tooth Style
    Straight
  • Tooth Type
    Coniflex
  • UPC_NO
    781711499917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)