Motion
6202645
Keyless Bushing - Trantorque Series, 4 mm ID, 16 mm OD, 19 mm LTB
Mi Item #02936533
MFR #6202645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque Series, 4 mm ID, 16 mm OD, 19 mm LTB
Mi Item #02936533
MFR #6202645

Mfr description
6202645 4MM TRANSTORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4 mm
  • Length Through Bore  
    19 mm
  • Outside Diameter  
    16 mm
  • Overall Length
    19 mm

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345013550
  • Material
    Steel
  • Series
    Trantorque
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)