Motion
149 3/16
Round Arch Punch, Hole Diameter: 3/16", Handle/Body Style: Square
MI ITEM #02936567
MFR #149 3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Arch Punch, Hole Diameter: 3/16", Handle/Body Style: Square
MI ITEM #02936567
MFR #149 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameter
    3/16 in

Details

  • Handle/Body Style
    Square
  • Hole Shape
    Round
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
149 3/16" ARCH PUNCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought