Motion
01014
Round Black Enamel Steel Arch Punch, Hole Diameter: 5/16"
MI ITEM #02936569
MFR #01014
Price$47.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Black Enamel Steel Arch Punch, Hole Diameter: 5/16"
MI ITEM #02936569
MFR #01014

Mfr description
149 5/16" ARCH PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.18/each

Specifications

Dimensions

  • Hole Diameter
    5/16 in

Details

  • Finish Coating
    Black Enamel
  • Hole Shape
    Round
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)