Motion
23Q20HA14 TIGEAR-2 REDUCER

DODGE
23Q20HA14 TIGEAR-2 REDUCER

23Q20HA14 TIGEAR-2 REDUCER
MI ITEM #02936574
MFR #23Q20HA14 TIGEAR-2 REDUCER
Your Price$2,006.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q20HA14 TIGEAR-2 REDUCER

23Q20HA14 TIGEAR-2 REDUCER
MI ITEM #02936574
MFR #23Q20HA14 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,006.91/each(List $2,508.64)

Overview

Mfr description
23Q20HA14 REDUCER

Specifications

  • Center Distance
    2.31 in
  • Ratio
    20:1
  • Horsepower Rating Normal Duty
    Output 1.64 hp
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782475944606
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 1178 inch pound (pound inch)
  • Bore Diameter
    Output 1.5 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    2.62 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text