Motion
P211080-2
Rotary Actuator Body Size 80 mm
Mi Item #02936608
MFR #P211080-2
Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator Body Size 80 mm
Mi Item #02936608
MFR #P211080-2

Mfr description
P211080-2 MOUNT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.30/each

Specifications

Dimensions

  • Body Size
    80 mm

Details

  • Actuator Type
    Rotary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)