Motion
SY3260-5LOU-C4-Q

SMC CORP OF AMERICA
SY3260-5LOU-C4-Q

Solenoid-operated Air Control Valve - 4 Way, 24 V dc, Double Solenoid, L Plug Connector, Cassette Base Type, 4 mm, Rc Threads
Mi Item #02936809
MFR #SY3260-5LOU-C4-Q
Price$90.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3260-5LOU-C4-Q

Solenoid-operated Air Control Valve - 4 Way, 24 V dc, Double Solenoid, L Plug Connector, Cassette Base Type, 4 mm, Rc Threads
Mi Item #02936809
MFR #SY3260-5LOU-C4-Q

Mfr description
SY3260-5LOU-C4-Q VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.46/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Subplate Port Size
    4 mm

Details

  • Body Material
    Zinc
  • Bracket Included
    No
  • Bracket Type
    w o Bracket
  • Electrical Entry
    L Plug Connector
  • Flow Direction
    4 Way
  • For Use With Series
    SY3000
  • Manifold Port(s)
    0.1575 in
  • Maximum Operating Pressure
    145
  • Mounting
    Cassette Base Type
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Piping Type
    Cassette Base Type
  • Port Thread Standard
    BSPT
  • Response Time
    12
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    L Plug Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    IEC 60529;JIS B 8375 1981
  • Thread Standard
    Rc
  • Unit Common
    Each
  • Valve Series
    SY3000
  • Voltage
    24
  • Wire Type
    L Plug Connector
  • Wiring Type
    L Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)