Specifications
Details
- Country of OriginJP
- Hardware TypeRod Clevis
- MagnetNone
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesCA2
Overview
Mfr description
Y-08D DOUBLE KNUCKLE JOINT
- Accessory: Y type double knuckle joint
- Series: CA2
- Material: cast iron