Motion
5683415
Cam-Alloy® Master Oblong Link - 1-1/8 in, Painted Green, 8.00 x 4.00 in Oblong Link Inner Dimensions
Mi Item #02936844
MFR #5683415
Price$97.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Master Oblong Link - 1-1/8 in, Painted Green, 8.00 x 4.00 in Oblong Link Inner Dimensions
Mi Item #02936844
MFR #5683415

Mfr description
5683415 V-03 1/2"-5/8" OBLONG LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.70/each

Specifications

Dimensions

  • Master Oblong Link Inside Length
    8.00 in
  • Master Oblong Link Inside Width
    4.00 in
  • Master Oblong Link Material Diameter
    1.13 in
  • Trade Size
    1-1/8 in

Details

  • Description Keyword
    8.00 x 4.00 in
  • Finish Coating
    Painted Green
  • Link Grade
    Grade 100
  • Material
    Steel
  • Weight Capacity
    30000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)