Motion
5779145
Quick-Alloy® Coupling Link - Steel Material, 1/2 in, Grade 100, 15000 lbs Capacity
Mi Item #02936845
MFR #5779145
Price$90.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick-Alloy® Coupling Link - Steel Material, 1/2 in, Grade 100, 15000 lbs Capacity
Mi Item #02936845
MFR #5779145

Mfr description
5779245 1/2" COUPLING LINK
  • For Connecting Chain to Components in the Fabrication of Chain Slings
  • For Use with Grade 80/100 Chain Slings
  • 4 to 1 Design Factor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.60/each

Specifications

Dimensions

  • Length
    4.6
  • Link Inside Length
    3-3/8 in
  • Link Inside Width
    1-1/32 in
  • Link Thickness
    11/16 in
  • Size
    1/2 in
  • Weight
    1.50 lbs, 1.5
  • Width
    3.9

Details

  • Finish Coating
    Painted
  • Link Grade
    Grade 100
  • Material
    Steel
  • Weight Capacity
    15000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)