Specifications
Dimensions
- Manufacturer Reducer Size215SMTP/SMFP
- Ratio5:1, 9:1, 15:1, 25:1 or 35:1
- Weight7.10 lbs, 0.495
Details
- CAD Drawing
- Manufacturer Catalog Number215-307BSP
- Manufacturer Product Page
- Manufacturer Upc Number662460495385
- Product TypesBackstop Kit