Motion
5683215
Cam-Alloy® Master Oblong Link - 37/64 in, Painted Green, 5.00 x 2.50 in Oblong Link Inner Dimensions
MI ITEM #02936894
MFR #5683215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Master Oblong Link - 37/64 in, Painted Green, 5.00 x 2.50 in Oblong Link Inner Dimensions
MI ITEM #02936894
MFR #5683215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5683215 V-01 9/32" OBLONG LINK

Specifications

  • Trade Size
    37/64 in
  • Master Oblong Link Inside Length
    5.00 in
  • Master Oblong Link Inside Width
    2.50 in
  • Master Oblong Link Material Diameter
    0.58 in
  • Finish Coating
    Painted Green
  • Link Grade
    Grade 100
  • Description Keyword
    5.00 x 2.50 in
  • Material
    Steel
  • Weight Capacity
    8600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text