Motion
KMTA 8

SKF
KMTA 8

KMTA Series Bearing Lock Nut - M40x1.5 mm Thread Size, 58 mm OD, 52 mm Face Dia., 22 mm Width, Steel Material
Mi Item #02936900
MFR #KMTA 8
Price$221.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 8

KMTA Series Bearing Lock Nut - M40x1.5 mm Thread Size, 58 mm OD, 52 mm Face Dia., 22 mm Width, Steel Material
Mi Item #02936900
MFR #KMTA 8

Mfr description
KMTA-8 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.92/each

Specifications

Dimensions

  • Axial Load
    210 kN;47 210 lbf
  • Bore Diameter
    40 mm
  • Face Diameter  
    52 mm
  • Outside Diameter  
    58 mm
  • Overall Width
    22 mm
  • Thread Size  
    M40x1.5 mm
  • Weight
    0.49 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
  • UPC_NO
    7316577655226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)