Specifications
Dimensions
- Base Width9.3125 in
- Overall Height2.0000 in
- Overall Length23.6875 in
- Travel12.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog NumberSTH30
- Manufacturer Upc Number662461210970
- UPC_NO662461210970
Overview
Mfr description
STH 30 TO 31-12 DZU