Motion
TER 515/2-7/16 C

SKF
TER 515/2-7/16 C

Bearing Seal - Taconite, 2.4375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 2.4375 in , 4.7340 in OD, 2.1875 in Overall Width
Mi Item #02937015
MFR #TER 515/2-7/16 C
Price$494.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 515/2-7/16 C

Bearing Seal - Taconite, 2.4375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 2.4375 in , 4.7340 in OD, 2.1875 in Overall Width
Mi Item #02937015
MFR #TER 515/2-7/16 C

Mfr description
TER 515 2.7/16C TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$494.11/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter
    2.4375 in
  • Outside Diameter
    4.7340 in
  • Overall Width
    2.1875 in
  • Weight
    10.36 lbs
  • Width
    2.1880 in, 55.57 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Felt, Nitrile
  • Seal Type
    Taconite
  • Series
    SAF/SAW
  • UPC_NO
    7316572197516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)