Motion
6 STL PLXC EXP PIL BLOCK

DODGE
6 STL PLXC EXP PIL BLOCK

Pillow Block Housing - 6.0000 in Bore, 21.2500 in Length, 18.0000 in Height, Cast Iron
MI ITEM #02937032
MFR #6 STL PLXC EXP PIL BLOCK
Price$39,196.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6 STL PLXC EXP PIL BLOCK

Pillow Block Housing - 6.0000 in Bore, 21.2500 in Length, 18.0000 in Height, Cast Iron
MI ITEM #02937032
MFR #6 STL PLXC EXP PIL BLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39,196.81/each

Specifications

Dimensions

  • Base To Bore Centerline
    8.2500 in
  • Base Width
    26 in
  • Bolt Center To Center Length
    19.6250 in to 21.8750 in
  • Bore Diameter  
    6.0000 in
  • Bore Inside Diameter
    6.0000 in
  • Compatible Bore Diameter
    6.0000 in
  • Inside Diameter
    6.0000 in
  • Overall Height  
    18.0000 in
  • Overall Length  
    21.2500 in
  • Shaft Diameter
    6.0000 in
  • Weight
    598 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Split Thrust Collars
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Oil
  • Manufacturer Catalog Number
    134204
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Series
    R
  • Type
    Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475953738

Overview

Mfr description
6 STL PLXC EXP PIL BLOCK 134204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought