Motion
BST30X62-1BP4

NTN
BST30X62-1BP4

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 15 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #02937082
MFR #BST30X62-1BP4
Price$601.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST30X62-1BP4

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 15 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #02937082
MFR #BST30X62-1BP4

Mfr description
BST30X62-1BP4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$601.96/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.46 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    BST30X62-1BP4
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359033137
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    29200 N
  • Radial Static Load Capacity
    59000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359033137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)