Motion
K40X45X13

NTN
K40X45X13

Needle Roller Bearing - 40 mm Bore, 45 mm OD, 13 mm Width, Open
Mi Item #02937083
MFR #K40X45X13
Price$20.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K40X45X13

Needle Roller Bearing - 40 mm Bore, 45 mm OD, 13 mm Width, Open
Mi Item #02937083
MFR #K40X45X13

Mfr description
K40X45X13 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.76/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.049 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    3709 lbf
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359903584
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    10000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3700 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Roller Type
    Needle Roller
  • Static Load Capacity
    6564 lbf
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359093933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)