Motion
81105T2

NTN
81105T2

Needle Roller Thrust Bearing - 25 mm Bore, 42 mm OD
MI ITEM #02937085
MFR #81105T2
List Price$175.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81105T2

Needle Roller Thrust Bearing - 25 mm Bore, 42 mm OD
MI ITEM #02937085
MFR #81105T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.54/each for your price

Overview

Mfr description
81105T2 NEEDLE ROLLER BEARING

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Static Load Capacity
    68000 N
  • Bore Type
    Straight
  • Dynamic Load Capacity
    27300 N
  • Max Rpm
    7000 rpm
  • Fillet Radius
    0.6 mm
  • Overall Width
    11 mm
  • Series
    811
  • Manufacturer Product Page
  • Compatible Washers
    GS81105, WS81105
  • UPC_NO
    4547359456745
  • Max Operating Temperature
    248 °F
  • Radial Dynamic Load Capacity
    27300 N
  • Washer Width
    3 mm
  • Weight
    0.11 lbs
  • Product Type
    Needle Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text