Motion
NATR20LL

NTN
NATR20LL

Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #02937087
MFR #NATR20LL
Price$194.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR20LL

Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #02937087
MFR #NATR20LL

Mfr description
NATR20LL NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.96/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter
    47 mm
  • Overall Width
    25 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Weight
    0.542 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4547359008678
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4650 lbf
  • Radial Static Load Capacity
    7550 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359008678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)