Motion
805941
SE-100 Flange Mounted Brake - Spring/Air, 0.625 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
Mi Item #02937200
MFR #805941
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SE-100 Flange Mounted Brake - Spring/Air, 0.625 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
Mi Item #02937200
MFR #805941

Mfr description
805941 SE-100-1 .625 BORE
  • Spring engaged brakes provide protection to equipment when fast, dependable stops are required for non-cyclic applications
  • Restrictor valve controls exhaust air during engagement, ensuring a smooth stop
  • 3 moving parts insure durability and dependability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.625 in
  • Brake Facing Thickness When Worn Out
    0.170 in
  • Frame Size
    56C
  • Port Size
    1/8 NPT

Details

  • Additional Details
    Consult Motion for use in cyclic applications.
  • Approximate Brake Facing Life
    140 hp/hr
  • Approximate Engagement Response Time
    30 ms
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    16.200 in³
  • Brake Air Chamber Volume When New
    78.400 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    7.7 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    7.00 hp
  • Brake Series
    SE Series
  • Engagement/Release
    Spring/Air
  • Facing Kit
    808471
  • Finish
    Black Oxide
  • Frame Type
    NEMA
  • Function
    Stopping and Holding
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.10 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Min Static Brake Torque
    225 in
  • Minimum Release Pressure
    50 psi
  • Mounting Configuration
    Flange Mounted
  • Open Or Enclosed Design
    Enclosed
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    808500
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Shaft Inertia
    12960.00 lb/in²
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)