Specifications
Dimensions
- Port Size1
- Rod Size1
- Stroke18
Details
- Body MaterialAluminum
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.05
- Product TypeRound Body Non-Repairable Air Cylinders
- Proof Pressure+1.5
- Standards MetJIS Class 2