Motion
SSUTWN24-XS

THOMSON (ALTRA)
SSUTWN24-XS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.500 in, Overall Width: 4.000 in
MI ITEM #02937588
MFR #SSUTWN24-XS
List Price$2,202.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUTWN24-XS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.500 in, Overall Width: 4.000 in
MI ITEM #02937588
MFR #SSUTWN24-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,202.38/each for your price

Overview

Mfr description
SSUTWN-24-XS

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.500 in
  • Overall Width
    4.000 in
  • Overall Height
    3.250 in
  • Overall Length
    4.750 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.750 in
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    7760 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SSUTWN
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought