Motion
HSPB6405-12

DUFF-NORTON
HSPB6405-12

115 V AC Voltage, 500 lb Load Capacity, and 12 in. Stroke Linear Actuator with High Speed Motor
Mi Item #02937949
MFR #HSPB6405-12
Price$2,003.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
HSPB6405-12

115 V AC Voltage, 500 lb Load Capacity, and 12 in. Stroke Linear Actuator with High Speed Motor
Mi Item #02937949
MFR #HSPB6405-12

Mfr description
HSPB6405-12 ACTUATOR
  • Heavy duty design for long life in tough applications
  • Patented spring brake and load limiting friction disc clutch
  • Steel translating tube - zinc chromate plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,003.44/each

Specifications

Dimensions

  • Height
    12.00 in
  • Length
    22.00 in
  • Retracted Length
    19 in
  • Stroke
    12 in
  • Weight
    14.00 lb
  • Width
    5.50 in

Details

  • Current Draw
    5.5 amp
  • Duty Cycle At Rated Load
    11 %
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    115 V ac
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    SPB
  • Speed At Full Load
    0.3 in/s
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)