Motion
307835
Airflex CTE Series Kits and Spare Parts Spring Tube
MI ITEM #02937969
MFR #307835
List Price$375.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CTE Series Kits and Spare Parts Spring Tube
MI ITEM #02937969
MFR #307835

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$375.83/each for your price

Overview

Mfr description
307835 TUBE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Spring Tube
  • Clutch Brake Type
    Spring Applied Drum Brake
  • Series
    CTE Series
  • Compatible Model Part Number
    12CTE237
  • Clutch Brake Size Code
    12
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    307835
  • Weight
    0.34 lb
  • Product Material
    Carbon Steel
  • Length
    1.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought