Motion
90BAR10STYNDBELP4A

NSK CORP, BEARING DIV
90BAR10STYNDBELP4A

Super Precision Angular Contact Bearing - 90 mm Bore, Open, 30 ° Contact Angle
Mi Item #02938251
MFR #90BAR10STYNDBELP4A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
90BAR10STYNDBELP4A

Super Precision Angular Contact Bearing - 90 mm Bore, Open, 30 ° Contact Angle
Mi Item #02938251
MFR #90BAR10STYNDBELP4A

Mfr description
90BAR10STYNDBELP4A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    140 mm
  • Overall Height
    45 mm
  • Weight
    5.51 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    90BAR10STYNDBELP4A
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176697463
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176697463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)