Motion
AZ709518
AZ709518
MI ITEM #02938261
MFR #AZ709518
List Price$364.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AZ709518
MI ITEM #02938261
MFR #AZ709518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$364.68/each for your price

Overview

Mfr description
AZ709518
  • Thrust Roller Bearing with Inner Ring and Outer Ring

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Static Load Capacity
    269000 N
  • Cage Material
    Steel
  • Dynamic Load Capacity
    72000 N
  • Max Rpm
    3500 rpm
  • Country of Origin
    JP
  • Series
    AZ
  • Manufacturer Upc Number
    4549557060182
  • Harmonization Code
    8482.50.00.00
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Inner Diameter
    70 mm
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought