Overview
Mfr description
TR708945
- Machined Type Needle Roller Bearings
- High Carbon Steel
- Oil Hole
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Cage MaterialSteel
- Dynamic Load Capacity114000 N
- Static Load Capacity228000 N
- SeriesTR
- Manufacturer Catalog
- Country of OriginJP
- Product TypeNeedle Roller Bearings
- Long DescriptionThe TR708945 Machined Type Needle Roller Bearing features a 70 mm bore diameter, 89 mm outside diameter, 45 mm overall width, and an open closure design, making it suitable for power transmission systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data