Motion
J07519M
Impact Socket - 19 mm Socket, 3/4 in Drive, 6 PT, 1-59/64 in OAL, Metric
MI ITEM #02938344
MFR #J07519M
Your Price$29.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 19 mm Socket, 3/4 in Drive, 6 PT, 1-59/64 in OAL, Metric
MI ITEM #02938344
MFR #J07519M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.58/each(List $34.01)

Overview

Mfr description
J07519M 19MM 3/4" DR SOCKET

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    19 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1-59/64 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679360535
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought