Motion
J07523M
Impact Socket - 23 mm Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #02938348
MFR #J07523M
Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 23 mm Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #02938348
MFR #J07523M

Mfr description
J07523M 23MM 3/4" DR SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.83/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2 in
  • Socket Size
    23 mm

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679360740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)