Motion
J07525M
Impact Socket - 25 mm Socket, 3/4 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #02938349
MFR #J07525M
Your Price$28.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 25 mm Socket, 3/4 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #02938349
MFR #J07525M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.50/each(List $31.25)

Overview

Mfr description
J07525M 25MM 3/4" DR SOCKET

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    25 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679361389
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought