Motion
SPBD-20
Martin SPBD20 BUSHING
MI ITEM #02938423
MFR #SPBD-20
List Price$44.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPBD20 BUSHING
MI ITEM #02938423
MFR #SPBD-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.82/each for your price

Overview

Mfr description
SPBD-20 SHEAR PIN BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Material
    Hardened Steel
  • Storage Dimension Height
    20 in
  • Storage Dimension Length
    0.75 in
  • Storage Dimension Width
    0.75 in
  • Manufacturer Upc Number
    697950077079
  • Weight
    .04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought