Motion
33528
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 9 Piece Set
Mi Item #02938511
MFR #33528
Price$367.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 9 Piece Set
Mi Item #02938511
MFR #33528

Mfr description
33528 KLEIN CUSH-GRIP SCR-DRVR KIT
  • Individually tested to exceed standards
  • Two layers of insulation provide protection against electric shock
  • Includes three sizes of each tip style: Cabinet, keystone and Phillips®
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.85/each

Specifications

Dimensions

  • Blade Length
    10 Keystone in, 4 Keystone in, 4 Slotted in, 6 Keystone in, 6 Slotted in, 8 Slotted in
  • Tip Sizes
    #1 (Phillips), #2 (Phillips), #3 (Phillips), 1/4 (Slotted) in, 3/16 (Slotted) in, 3/8 (Slotted) in, 5/16 (Slotted) in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Orange
  • Handle Style
    Cushion Grip
  • Includes
    Plastic Case
  • Insulation Rating
    1000 V
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    9
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    092644335280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)